Beli milwaukee impact wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp2.999.900

    MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Anvil (inch): 1/2 SQ w/ Friction Ring
    • Nut Busting Torque (N m): 300
    • Impact Rate (ipm): 0-1350/2700/3600
    • Max. Bolt Diameter (mm): M16
    • Battery Platform: M12™ REDLITHIUM™-ION
    • Length (mm): 361
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 12
    • Maximum Torque (N m): 90/160/270
    • No-load Sped (m/minute): 0-1550/2300/300
  2. MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  3. MILWAUKEE HighTorque Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp20.999.900

    MILWAUKEE HighTorque Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durability
    atribut:
    • Impact Rate (ipm): 750/930/1200/1440
    • Max Bolt Diameter: M48
    • Maximum Torque (N m): 1180/1254/1966/2576
    • No Load Speed (rpm): 600/700/900/1200
    • Nut Busting Torque (N m): 2711
    • Tool Reception: 1\" Square w/ Friction Ring
  4. MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  5. MOWILEX Wall Paint Acrylic Gloss Enamel (Cat Dinding / Tembok)
    Mulai

    Rp259.900

    MOWILEX Wall Paint Acrylic Gloss Enamel (Cat Dinding / Tembok)
    Deskripsi:
    Mowilex AGE (ACRYLIC GLOSS ENAMEL) is a multi-purpose wall paint that gives a delicate finish and perfect shimmer. Mowilex AGE is easy to clean, dirt and stain resistant, as well as abrasion resistant. Mowilex AGE is best used to decorate windows, bathrooms, and kitchens.
    atribut:
    • Appearance: Gloss
    • Solvent: Water
    • Dilution (%): 5-10 for brushes or rollers; 10-20 for spray guns
    • Application Tools: Brushes, Rollers, and Spray guns
    • No. of Layers: 2-3
    • Paint Recoat Time (hour): 2
    • Spread Rate (m²/L): 11-13 per layers
  6. MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)
    Mulai

    Rp9.999.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
  7. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    22%
    Mulai

    Rp579.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  8. MILWAUKEE Cordless Impact Driver FUEL ( Mesin Bor Obeng Baterai)
    Mulai

    Rp2.599.900

  9. MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)
    Mulai

    Rp6.599.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
    atribut:
    • Anvil (inch): Friction Ring 1/2
    • Impact Rate (ipm): 0-950/1750/2100/2100
    • Length (mm): 213
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
  10. MILWAUKEE Cordless Impact Wrench Torque (Mesin Pembuka Baut Baterai)
    Mulai

    Rp5.799.900

    MILWAUKEE Cordless Impact Wrench Torque (Mesin Pembuka Baut Baterai)
    Deskripsi:
    M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durability.
    atribut:
    • Anvil: 1/2
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Battery Voltage (V): 18
    • Fuel Gauge: Yes
    • Impact Rate (ipm): 0-900/2100/3100
    • LED Light: Yes
    • Length (mm): 152
    • No Load Speed (rpm): 0-1250/1950/2575/1325
    • Nut Busting Torque (N m): 881
  11. DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.999.900

    DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtime
    atribut:
    • Type: Brushless Screwdriver Drill
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
  12. MILWAUKEE Cordless Impact Wrench Stubby with Case (Mesin Pembuka Baut Baterai)
    Mulai

    Rp4.599.900

    MILWAUKEE Cordless Impact Wrench Stubby with Case (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Our M12 FUEL 1/2inch Stubby Impact Wrench is the industry’s most compact cordless impact wrench. At only 124.5mm in length, it allows you to work in tighter spaces delivering the power to complete many of the most demanding tasks and increasing your productivity. The compact impact delivers high torque with our POWERSTATE brushless motor. The impact wrench delivers an industry leading 339Nm of breakaway torque. This allows you to remove even the most stubborn bolts and fasteners. Our cordless impact wrench features built-in REDLIINK tool technology to help you get the job done. 4-Mode Drive Control provides you with unmatched control in various fastening applications Modes 1-3 gives you precision and control for any application. An Auto-Shut-Off Mode in the 4th setting prevents over-fastening of bolts while doing reassembly work. Our MILWAUKEE M12 FUEL 1/2inch Stubby Impact Wrench is part of the M12 battery line, featuring over 90 powerful and compact tools.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Battery Voltage (V): 12
  13. MILWAUKEE Cordless Impact Wrench High Torque (Mesin Pembuka Baut Baterai)
    Mulai

    Rp14.999.900

    MILWAUKEE Cordless Impact Wrench High Torque (Mesin Pembuka Baut Baterai)
    atribut:
    • Anvil: 1
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Battery Voltage (V): 18
    • Fuel Gauge: Yes
    • Impact Rate (ipm): 0-1330/1620/2100/2450
    • LED Light: Yes
    • Length (mm): 277
    • Max. Bolt Diameter (mm): M42
    • Maximum Torque (N m): 530/1020/1800/2033
    • No Load Speed (rpm): 0-1000/1100/1400/1650
    • Nut Busting Torque (N m): 2440
  14. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  15. Trilliun Hose Thread Hiprex (Selang Benang / Selang Air)
    Mulai

    Rp509.900

    Trilliun Hose Thread Hiprex (Selang Benang / Selang Air)
    Deskripsi:
    Selang PVC Trilliun Hiprex. Selang PVC Trilliun Hiprex dibuat dari bahan baku PVC yang berkualitas terbaik sehingga dapat digunakan di berbagai macam aplikasi dan dapat digunakan di segala musim dan cuaca. Selang PVC Trilliun Hiprex dilengkapi dengan benang Polyester yang berkualitas tinggi di antara dua lapisan bahan PVC transparan yang membungkusnya, sehingga memiliki kekuatan yang sempurna untuk dapat digunakan dalam aplikasi penyaluran air bertekanan tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Berwarna transparan sehingga pergerakan cairan di dalam selang dapat dilihat secara menyeluruh. - Fleksibel. - Kuat dan tahan lama. - Tahan terhadap abrasi, korosi, bahan kimia dan oli. - Diperkuat dengan benang Polyester. - Kuat untuk aplikasi yang membutuhkan tekanan tinggi.
  16. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  17. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  18. MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  19. MILWAUKEE Safety Helmet (Helm Proyek/Helm Safety)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

Daftar Harga milwaukee impact wrench Terbaru November 2026
MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai)Rp2.999.900
MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp4.399.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
MILWAUKEE HighTorque Impact Wrench (Mesin Pembuka Baut Baterai)Rp20.999.900
MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Rp8.899.900
MOWILEX Wall Paint Acrylic Gloss Enamel (Cat Dinding / Tembok)Rp259.900
MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)Rp9.999.900
MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Rp579.900
MILWAUKEE Cordless Impact Driver FUEL ( Mesin Bor Obeng Baterai)Rp2.599.900
MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)Rp6.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)